Pass and Seymour (Legrand) Trademaster Wallplate, 2-Gang, (2) Blank, Box-Mount, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Trademaster Wallplate, 2-Gang, (2) Blank, Box-Mount, Light Almond
+ / - Hover over image to Zoom
Other Views

    Trademaster Wallplate, 2-Gang, (2) Blank, Box-Mount, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
         

    Trademaster nylon wallplate.

    • Molded of Rugged, Practically Indestructible Self-Extinguishing Nylon (TP Series Only)
    • Preferred For Hospital, Industrial, Institutional and Other High-Abuse Applications
    • Nominal Thickness 0.070 in.
    • Manufacturer Pass and Seymour (Legrand)
    • Materials Thermoplastic
    • Wall Plate Size 4.7 in
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Gangs
    Standard
    Price
    TP23-GRY
    98292525
    $4.13 / EA
    SKU
    98292525
    Color
    No. of Gangs
    Standard
    $4.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TP23-LA
    98292527
    Light Almond
    2
    UL 514
    $5.82 / EA
    SKU
    98292527
    Color
    Light Almond
    No. of Gangs
    2
    Standard
    UL 514
    $5.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock