Pass and Seymour (Legrand) Trademaster Wallplate, 1-Gang, (1) Toggle Switch, Nylon, Red | Graybar Store
     
Pass and Seymour (Legrand) - Trademaster Wallplate, 1-Gang, (1) Toggle Switch, Nylon, Red
+ / - Hover over image to Zoom
Other Views

    Trademaster Wallplate, 1-Gang, (1) Toggle Switch, Nylon, Red

    Manufacturer: Pass and Seymour (Legrand)
         

    Trademaster nylon wallplate.

    • Molded of Rugged, Practically Indestructible Self-Extinguishing Nylon (TP Series Only)
    • Preferred For Hospital, Industrial, Institutional and Other High-Abuse Applications
    • Nominal Thickness 0.070 in.
    • Manufacturer Pass and Seymour (Legrand)
    • Materials Thermoplastic
    • Wall Plate Size 5.5 in.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Gangs
    Orientation
    Standard
    Price
    TP1-RED
    99563808
    Red
    1
    Vertical
    UL 514
    $0.63 / EA
    SKU
    99563808
    Color
    Red
    No. of Gangs
    1
    Orientation
    Vertical
    Standard
    UL 514
    $0.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TP1-GRY
    98292448
    Gray
    1
    Vertical
    UL 514
    $0.59 / EA
    SKU
    98292448
    Color
    Gray
    No. of Gangs
    1
    Orientation
    Vertical
    Standard
    UL 514
    $0.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock