Pass and Seymour (Legrand) 664-WG TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, White | Graybar Store
     
Pass and Seymour (Legrand) - TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, White - 664-WG
+ / - Hover over image to Zoom
Other Views

    TradeMaster® 15A 120V 4 Way Grounding Toggle Switch, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 664-WG
    SKU: 90003222
    $26.10
    Checking Pricing
         
    Color:White
    Switch Type:4-Way
    Voltage Rating:120V
    Amperage:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 664-WG
    • Color White
    • Amperage 15A
    • UNSPSC 39122211
    • Grade Residential
    Product Overview:
    TradeMaster® white 15A 120V 4 way grounding toggle switch.
    • Thermoplastic Toggle and Frame
    • Extra-Long Strap
    • High-Impact Resistant Construction
    • Side Wire 14 and 12 AWG; Push Wire 14 AWG
    • Tri-Drive Ground, Terminal and Mounting Screws
    • Easy-Access Green Hex Head Ground Screw
    • Smooth, Quiet Toggle Action