Valcom V-1015B-BK Track-Style Speaker | Graybar Store
Valcom - Track-Style Speaker - V-1015B-BK
+ / - Hover over image to Zoom
Other Views

    Track-Style Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1015B-BK
    SKU: 22006088
    $196.84
    Checking Pricing
         
    Dimensions:8.8 in.H x 5.8 in.Dia (22.352 cm x 14.732 cm)
    Color / Finish:BlackPowder Coat Finish
    Watts:5 W
    Additional Features:Pendant Speaker
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1015B-BK
    • Dimensions 8.8 in.H x 5.8 in.Dia (22.352 cm x 14.732 cm)
    • UNSPSC 52161512
    • Additional Features Pendant Speaker
    • Color / Finish BlackPowder Coat Finish
    • Watts 5 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    One-Way, 5 W, Self-Amplified Pendant Speaker, weather-resistant, high quality pendant speaker for voice paging and background music. Hangs from ceiling with 6 ft. chain (included).