Ortronics (Legrand) OR-40300545 TracJack® Plastic Faceplate, 6-Port, Fog White | Graybar Store
     
Ortronics (Legrand) - TracJack® Plastic Faceplate, 6-Port, Fog White - OR-40300545
+ / - Hover over image to Zoom
Other Views

    TracJack® Plastic Faceplate, 6-Port, Fog White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300545
    SKU: 97127638
    $1.84
    Checking Pricing
         
    Style:1 Gang Faceplate
    Color:Fog White
    Dimensions:2.75 W x 4.50 H in.
    No. of Ports:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300545
    • Color Fog White
    • Dimensions 2.75 W x 4.50 H in.
    • Style 1 Gang Faceplate
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 6
    • UNSPSC 43191600
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SKU Spec Sheet
      OR-40300545 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    TracJack® fog white 1-gang plastic faceplate, 6-port.
    • Low profile design and blends with most decor
    • Front-load module approach
    • Recessed label field
    • Textured finish
    • Oval mounting holes
    • Fog White, 1-gang, 6-port