Ortronics (Legrand) OR-62100040 TracJack® Fib-or-Cop Multimedia Workstation Outlet, White | Graybar Store
     
Ortronics (Legrand) - TracJack® Fib-or-Cop Multimedia Workstation Outlet, White - OR-62100040
+ / - Hover over image to Zoom
Other Views

    TracJack® Fib-or-Cop Multimedia Workstation Outlet, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-62100040
    SKU: 22084674
    $17.56
    Checking Pricing
         
    Material:ABS, Lexan, Nylon, PVC, Thermoplastic ABS, Thermoplastic Polycarbonate
    Additional Features:Fully Segregated Design; High Capacity Multimedia Design; Innovative Internal Fiber And Copper Cable Management; Multiple
    Dimensions (Inches):127 mm W x 30.23 mm D x 8 in H
    Part Number:OR-62100040
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-62100040
    • Color White
    • Part Number OR-62100040
    • Type Multimedia Workstation Outlet
    • UNSPSC 43191600
    • Additional Features Fully Segregated Design; High Capacity Multimedia Design; Innovative Internal Fiber And Copper Cable Management; Multiple
    • Dimensions (Inches) 127 mm W x 30.23 mm D x 8 in H
    • Material ABS, Lexan, Nylon, PVC, Thermoplastic ABS, Thermoplastic Polycarbonate
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II Multimedia Workstation Outlet, Fog White, ABS; Lexan; Nylon; PVC; Thermoplastic ABS; Thermoplastic Polycarbonate, Dimension (Inches): 127 mm W x 30.23 mm D x 8 in H