Ortronics (Legrand) OR-42100009-00 TracJack® Furniture Adapter Plate - Front Load, Black | Graybar Store
     
Ortronics (Legrand) - TracJack® Furniture Adapter Plate - Front Load, Black - OR-42100009-00
+ / - Hover over image to Zoom
Other Views

    TracJack® Furniture Adapter Plate - Front Load, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-42100009-00
    SKU: 98409440
    $1.25
    Checking Pricing
         
    Material:Thermoplastic ABS
    Additional Features:Field Configurable With TracJacks; Supports Use With Electrical Delivery System
    Dimensions (Inches):67.31 mm W x 1.32 in H
    Part Number:OR-42100009-00
    Color:Black
    No. of Ports:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-42100009-00
    • Color Black
    • Part Number OR-42100009-00
    • Mounting Style Snap-In
    • Type TracJack Stylistics Frame
    • No. of Ports 3
    • UNSPSC 39121304
    • Additional Features Field Configurable With TracJacks; Supports Use With Electrical Delivery System
    • Dimensions (Inches) 67.31 mm W x 1.32 in H
    • Material Thermoplastic ABS
    • SKU Spec Sheet
      OR-42100009-00 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® TracJack Adapter Plate For Furniture Opening, Black, Snap-In Mount, Thermoplastic ABS, No. of Ports: 3, Dimension (Inches): 67.31 mm W x 1.32 in H