Juno Lighting T 6FT WH Trac-Master® Trac Section, One Circuit Trac Systems, Low Profile | Graybar Store
     
Juno Lighting - Trac-Master® Trac Section, One Circuit Trac Systems, Low Profile - T 6FT WH
+ / - Hover over image to Zoom
Other Views

    Trac-Master® Trac Section, One Circuit Trac Systems, Low Profile

    Manufacturer: Juno Lighting
    Manufacturer #: T 6FT WH
    SKU: 90080619
    $53.55
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120V
    Color:White
    Lamp Base:T2, T4, T6, T8, and T12 Base
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # T 6FT WH
    • Color White
    • UNSPSC 39111508
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Lamp Base T2, T4, T6, T8, and T12 Base
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Juno Trac-Master® Track Light, Air Rating: Non-Airtight, Voltage Rating: 120 V