Pass and Seymour (Legrand) TR63-HW Duplex Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, White - TR63-HW
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR63-HW
    SKU: 98292387
    $51.92
    Checking Pricing
         
    Amperage Rating:20
    Color:White
    Connection:Back and side wire
    Material:Nylon
    NEMA Rating:5-20R
    Number of Poles:2
    Number of Wires:3
    Standard:UL498, CSA C22.2 No. 42
    Voltage Rating:125
    Wattage:Electrical power is expressed in Amps and Volts.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR63-HW
    • Color White
    • Application Commercial
    • Type Tamper-Resistant Hospital Grade Receptacle
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Wall
    • NEMA Rating 5-20R
    • Wattage Electrical power is expressed in Amps and Volts.
    Product Overview:
    Tamper-Resistant Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White
    Tamper-Resistant Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White