Pass and Seymour (Legrand) TR-5362USBW Combination Tamper-Resistant Duplex Receptacle With (2) USB Chargers, 20A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - Combination Tamper-Resistant Duplex Receptacle With (2) USB Chargers, 20A, 125V, White - TR-5362USBW
+ / - Hover over image to Zoom
Other Views

    Combination Tamper-Resistant Duplex Receptacle With (2) USB Chargers, 20A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR-5362USBW
    SKU: 25723995
    $56.99
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR-5362USBW
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination 20A 125V Tamper-Resistant Duplex Receptacle With (2) USB Chargers, White