Pass and Seymour (Legrand) TR5362-W Specialty Receptacle, 20 A, 125 VAC, White | Graybar Store
     
Pass and Seymour (Legrand) - Specialty Receptacle, 20 A, 125 VAC, White - TR5362-W
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 20 A, 125 VAC, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR5362-W
    SKU: 25393418
    $20.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:125 V ac
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR5362-W
    • Color White
    • Amperage 20 A
    • Voltage Rating 125 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Specialty Receptacle, 20 A, 125 VAC, White