Pass and Seymour (Legrand) TR5251-W Single Receptacle, Tamper-Resistant, Construction Spec Grade, 15A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - Single Receptacle, Tamper-Resistant, Construction Spec Grade, 15A, 125V, White - TR5251-W
+ / - Hover over image to Zoom
Other Views

    Single Receptacle, Tamper-Resistant, Construction Spec Grade, 15A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR5251-W
    SKU: 25276311
    $9.60
    Checking Pricing
         
    Amperage:15A
    Color:White
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL498, CSA C22.2 No. 42
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR5251-W
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    Product Overview:
    Tamper-Resistant Single Receptacle, 15A, 125V, Construction Spec Grade, Back and Side Wired, White