Pass and Seymour (Legrand) TR15-GRY Duplex Receptacle, Tamper-Resistant, Commercial Grade, 15A, 125V, Grey | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, Tamper-Resistant, Commercial Grade, 15A, 125V, Grey - TR15-GRY
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, Tamper-Resistant, Commercial Grade, 15A, 125V, Grey

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR15-GRY
    SKU: 25280604
    $4.95
    Checking Pricing
         
    Amperage:15A
    Color:Grey
    Connection:Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:cULus UL498, CSA C22.2 No. 42
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR15-GRY
    • Color Grey
    • Amperage 15A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    Product Overview:
    Duplex Receptacle, 15A, 125V, Tamper-Resistant, Commercial Grade, Side Wired, Grey