Pass and Seymour (Legrand) TR-5262USBW Combination Tamper-Resistant Duplex Receptacle With (2) USB Chargers, 15A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - Combination Tamper-Resistant Duplex Receptacle With (2) USB Chargers, 15A, 125V, White - TR-5262USBW
+ / - Hover over image to Zoom
Other Views

    Combination Tamper-Resistant Duplex Receptacle With (2) USB Chargers, 15A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR-5262USBW
    SKU: 25712625
    $73.65
    Checking Pricing
         
    Amperage:15A
    Color:White
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR-5262USBW
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    Product Overview:
    Combination 15A 125V Tamper-Resistant Duplex Receptacle With (2) USB Chargers, White