3M TR-490 Scotchlok™ Ratchet Crimping Tool, 22 to 10 AWG Connectors | Graybar Store
     
3M - Scotchlok™ Ratchet Crimping Tool, 22 to 10 AWG Connectors - TR-490
+ / - Hover over image to Zoom
Other Views

    Scotchlok™ Ratchet Crimping Tool, 22 to 10 AWG Connectors

    Manufacturer: 3M
    Manufacturer #: TR-490
    SKU: 91031210
    $343.94
    Checking Pricing
         
    Capacity:22 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # TR-490
    • Type Ratchet
    • UNSPSC 27111518
    • Brand Scotchlok
    • Capacity 22 to 10 AWG
    • Materials Steel
    • For Use With Terminals and Connectors
    • Handle Type Cushion Grip
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Scotchlok™ ratchet crimping tool crimps insulated and non-insulated terminals and connectors, nylon, vinyl-insulated or non-insulated, butted- or brazed- seam terminals and connectors.
    Scotchlok738482; TR-490 is a positive action ratchet tool that crimps both insulated and non-insulated terminals and connectors. Crimper has hardened steel jaws and a corrosion-resistant finish that offers enhanced durability. Scotchlok™ crimper effectively crimps nylon, vinyl-insulated or non-insulated, butted or brazed-seam terminals. Crimper has a ratchet mechanism which provides positive closure of the handles for a full crimping cycle. Crimper is cushion-gripped, and features a pawl release lever for the removal of misplaced terminals.