Fluke T+PRO-1AC KIT Electrical Voltage Tester | Graybar Store
     
Fluke - Electrical Voltage Tester - T+PRO-1AC KIT
+ / - Hover over image to Zoom
Other Views

    Electrical Voltage Tester

    Manufacturer: Fluke
    Manufacturer #: T+PRO-1AC KIT
    SKU: 25092667
    $197.55
    Checking Pricing
         
    Accuracy:V AC: +/- 3 pct. + 2 digits, V DC: +/- 2 pct. rdg + 2 digits
    Additional Features:3-Phase
    Display Type:LED
    Standard:CAT IV 600 V, CAT III 1000 V rated
    Tool Application:Measure voltage
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # T+PRO-1AC KIT
    • Type Electrical tester
    • UNSPSC 41113630
    • Additional Features 3-Phase
    • Display Type LED
    • Housing Material Hard Plastic
    • Tool Application Measure voltage
    • Voltage Rating 600V
    • Standard CAT IV 600 V, CAT III 1000 V rated
    • SKU Spec Sheet
      T+PRO-1AC KIT Spec Sheet
    • ECCN 3A992
    • Country of Origin CN - China
    • Accuracy V AC: +/- 3 pct. + 2 digits, V DC: +/- 2 pct. rdg + 2 digits
    Product Overview:
    Accuracy AC voltage: +/- 3 pct. + 2 digits, DC voltage: +/- 2 pct. rdg + 2 digits
    LED Voltage Indication Levels 12 V, 24 V, 48 V, 120 V, 208 V, 240 V, 277 V, 480 V, 600 V; LEDs LEDs turn on between 90 pct. and 100 pct. of the indicated voltage on the LED, except for the 12 V LED which turns on between 50 pct. and 100 pct.