Siemon TPRD2E-P0P0075F Copper Patch Cables, 75 ft., White, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables, 75 ft., White, Cat 6 - TPRD2E-P0P0075F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 75 ft., White, Cat 6

    Manufacturer: Siemon
    Manufacturer #: TPRD2E-P0P0075F
    SKU: 25722558
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:75 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TPRD2E-P0P0075F
    • Color White
    • Length 75 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, 75 ft, White