Siemon TPRA2Z-D2H2030F Copper Patch Cables, 30 ft., White, Plug to Jack, Cat 6 | Graybar Store
     
Siemon - Copper Patch Cables, 30 ft., White, Plug to Jack, Cat 6 - TPRA2Z-D2H2030F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 30 ft., White, Plug to Jack, Cat 6

    Manufacturer: Siemon
    Manufacturer #: TPRA2Z-D2H2030F
    SKU: 25723255
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Shielding:Non Shielded
    Length:30 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TPRA2Z-D2H2030F
    • Color White
    • Shielding Non Shielded
    • Connector Type Plug to Jack
    • Length 30 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6, 30 ft, White, Non Shielded, Plug to Jack