Bussmann (Eaton) TPN-60 Telpower® TPN Current-Limiting DC Power Distribution Fuse, 60A, 170VDC, 100kA | Graybar Store
     
Bussmann (Eaton) - Telpower® TPN Current-Limiting DC Power Distribution Fuse, 60A, 170VDC, 100kA - TPN-60
+ / - Hover over image to Zoom
Other Views

    Telpower® TPN Current-Limiting DC Power Distribution Fuse, 60A, 170VDC, 100kA

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPN-60
    SKU: 92040666
    $82.74
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:170VDC
    Standard:UL Recognized
    Amps:60A
    Interrupt Rating:100kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPN-60
    • Application Telecommunications Power Circuit Protection
    • UNSPSC 39121626
    • Amps 60A
    • Fuse Type DC Power Distribution
    • Voltage Rating 170VDC
    • Interrupt Rating 100kA
    • Standard UL Recognized
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Telpower® TPN Current-Limiting DC Power Distribution Fuse, 60A, 170VDC, 100kA, Silver-Plated Terminals, UL Recognized
    • Designed for DC Power Distribution Systems
    • The TPN Series of Fuses Are Dimensionally Similar to Class R Fuses
    • Recognized Branch Circuit Protection
    • Current-Limiting Capability
    • Complete System Coordination Capability
    • Energy Savings With Low Watts Loss, Low Operating Temperatures and Minimum l2t Levels