Pass and Seymour (Legrand) TPJ113-W Wallplate, 2-Gang, (1) Toggle Switch, (1) Blank, White | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 2-Gang, (1) Toggle Switch, (1) Blank, White - TPJ113-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch, (1) Blank, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TPJ113-W
    SKU: 99533338
    $8.49
    Checking Pricing
         
    Color:White
    No. of Gangs:2-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TPJ113-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Jumbo
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      TPJ113-W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Combination Wall Plate, 1 Toggle Switch and, 1 Blank, Two Gang, White
    Combination Wall Plate, 1 Toggle Switch and, 1 Blank, Two Gang, White