Priority Wire and Cable TPCLF-500-GY-PRX-CUT REEL Central Office Power Cable, Plenum, 500 kcmil AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 1221 (Strands) Pair | Graybar Store
     
Priority Wire and Cable - Central Office Power Cable, Plenum, 500 kcmil AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 1221 (Strands) Pair - TPCLF-500-GY-PRX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Central Office Power Cable, Plenum, 500 kcmil AWG, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 1221 (Strands) Pair

    Manufacturer: Priority Wire and Cable
    Manufacturer #: TPCLF-500-GY-PRX-CUT REEL
    SKU: 25793909
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:1221 (Strands)
    Cable Type:Central Office Power Cable
    Color:Grey (Jacket)
    Additional Features:CSA & UL Approved
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Priority Wire and Cable
    • Manufacturer # TPCLF-500-GY-PRX-CUT REEL
    • Cable Type Central Office Power Cable
    • Color Grey (Jacket)
    • UNSPSC 26121629
    • Additional Features CSA & UL Approved
    • Flammability Rating Plenum
    • Gauge 500 kcmil
    • Jacket Material Cotton Braid, Low-Smoke Zero Halogen
    • No. of Pairs 1221 (Strands)
    • Package Cut Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Central Office Power Cable, Plenum, 500 kcmil, Non Shielded, Cotton Braid, Low Smoke Zero Halogen, 1221 (Strands)