Bussmann (Eaton) TPC-60 Telpower® TPC Series Compact Fuse, Current-Limiting, 60A, 80VDC | Graybar Store
     
Bussmann (Eaton) - Telpower® TPC Series Compact Fuse, Current-Limiting, 60A, 80VDC - TPC-60
+ / - Hover over image to Zoom
Other Views

    Telpower® TPC Series Compact Fuse, Current-Limiting, 60A, 80VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPC-60
    SKU: 22024508
    $32.30
    Checking Pricing
         
    Amps:60A
    Voltage Rating:80V DC
    Interrupt Rating:100kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPC-60
    • UNSPSC 39121626
    • Amps 60A
    • Fuse Type Telepower Compact Current-Limiting Fuse
    • Voltage Rating 80V DC
    • Interrupt Rating 100kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TPC Series 60A 80VDC Telepower compact current limiting fuse.