Telect 122738 40A TPA Fuse | Graybar Store
     
Telect - 40A TPA Fuse - 122738
+ / - Hover over image to Zoom
Other Views

    40A TPA Fuse

    Manufacturer: Telect
    Manufacturer #: 122738
    SKU: 25574093
    $18.60
    Checking Pricing
         
    Standard:NEBS Level 3 Certified; UL Listed
    Amps:40A
    Interrupt Rating:250A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 122738
    • Application DSLAM Routers; Management of High Density/High Capacity Equipment; SONET Equipment
    • Mounting Style Panel
    • Amps 40A
    • Fuse Type TPA Fuse
    • Interrupt Rating 250A
    • Standard NEBS Level 3 Certified; UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TPA Fuse, 40A, DSLAM Routers, Management of High Density/High Capacity Equipment, SONET Equipment