Crouse Hinds (Eaton) TP853 4IN OCTAGON BOX COVER | Graybar Store
Crouse Hinds (Eaton) - 4IN OCTAGON BOX COVER - TP853
+ / - Hover over image to Zoom
Other Views

    4IN OCTAGON BOX COVER

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP853
    SKU: 99867460
    $3.06
    Checking Pricing
         
    Color:Natural
    Material:Steel
    Shape:Octagonal
    Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP853
    • Color Natural
    • UNSPSC 39121304
    • Shape Octagonal
    • Size (Inches) 4 in.
    • Material Steel
    • SKU Spec Sheet
      TP853 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 OCTAGON BOX COVER AIR PLEN FLAT BLNK PVC GASKET