Crouse Hinds (Eaton) TP7640 Vaporproof Fixture, Clear, Surface Mount, 100W | Graybar Store
     
Crouse Hinds (Eaton) - Vaporproof Fixture, Clear, Surface Mount, 100W - TP7640
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Clear, Surface Mount, 100W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7640
    SKU: 97230952
    $111.45
    Checking Pricing
         
    Quick Order:Y
    Housing Color:Clear
    Mounting Type:Surface Mount
    Wattage:100 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7640
    • Housing Color Clear
    • UNSPSC 39111907
    • Mounting Type Surface Mount
    Product Overview:
    Vaporproof Fixture, Clear, Surface Mount, 100 W