Crouse Hinds (Eaton) TP7147 4-IN RD WP BX&CVR 4 1/2 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - 4-IN RD WP BX&CVR 4 1/2 - TP7147
+ / - Hover over image to Zoom
Other Views

    4-IN RD WP BX&CVR 4 1/2

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7147
    SKU: 97230843
    $28.75
    Checking Pricing
         
    Capacity (Cubic Inch):15.5 cu. in.
    Color:Grey
    Material:Powder Coated Die Cast Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7147
    • Color Grey
    • UNSPSC 39121305
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    4 round weatherproof outlet box 1-1/2 in. deep, (4) 1/2 in. holes with blank plate.