Pass and Seymour (Legrand) TP703-LA Wallplate, 2-Gang, (1) 2.1563 in. Dia. Opening For 2.125 in. Dia. Device, (4) Mounting Holes, Nylon, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 2-Gang, (1) 2.1563 in. Dia. Opening For 2.125 in. Dia. Device, (4) Mounting Holes, Nylon, Light Almond - TP703-LA
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) 2.1563 in. Dia. Opening For 2.125 in. Dia. Device, (4) Mounting Holes, Nylon, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TP703-LA
    SKU: 98292603
    $6.58
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:2
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TP703-LA
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2
    Product Overview:
    Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device - 4 mtg. holes,Light AlmondNylon.
    Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device - 4 mtg. holes,Light AlmondNylon.