Crouse Hinds (Eaton) TP566 4 11/16 SQ EXT RING 2-1/8 DEEP W/1IN KO | Graybar Store
     
Crouse Hinds (Eaton) - 4 11/16 SQ EXT RING 2-1/8 DEEP W/1IN KO - TP566
+ / - Hover over image to Zoom
Other Views

    4 11/16 SQ EXT RING 2-1/8 DEEP W/1IN KO

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP566
    SKU: 25623220
    $38.10
    Checking Pricing
         
    Color:Natural
    Construction:Drawn
    Material:Zinc Plated Steel
    Size:4-11/16 in. W x 2-1/8 in. D x 4-11/16 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP566
    • Color Natural
    • Construction Drawn
    • Size 4-11/16 in. W x 2-1/8 in. D x 4-11/16 in. H
    Product Overview:
    4-11/16 in. square extension ring, 2-1/8 in. deep with 1 in. knockouts.