Fluke TP4 Slim Reach Test Probes | Graybar Store
     
Fluke - Slim Reach Test Probes - TP4
+ / - Hover over image to Zoom
Other Views

    Slim Reach Test Probes

    Manufacturer: Fluke
    Manufacturer #: TP4
    SKU: 97211999
    $25.86
    Checking Pricing
         
    Range:1000V/10A
    Standard:CAT II 1000V, 10A
    Voltage Rating:1000V
    Tool Application:Probing Closely Spaced or Recessed Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TP4
    • Type Slim Reach
    • UNSPSC 41111905
    • Amperes 10A
    • Range 1000V/10A
    • Tool Application Probing Closely Spaced or Recessed Terminals
    • Voltage Rating 1000V
    • Standard CAT II 1000V, 10A
    • SKU Spec Sheet
      TP4 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Slim Reach Test Probes, 4mm diameter hard stainless steel probe tips