Crouse Hinds (Eaton) TP36403 UNI MNT CVR 2G 5/8IN RSD | Graybar Store
     
Crouse Hinds (Eaton) - UNI MNT CVR 2G 5/8IN RSD - TP36403
+ / - Hover over image to Zoom
Other Views

    UNI MNT CVR 2G 5/8IN RSD

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP36403
    SKU: 22057813
    $21.42
    Checking Pricing
         
    Capacity (Cubic Inch):38.3 cu. in.
    Color:Natural
    Construction:Welded
    Material:Steel
    Size (Inches):4 in. W x 2-1/8 in. D x 4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP36403
    • Color Natural
    • Construction Welded
    • UNSPSC 39121303
    • Capacity (Cubic Inch) 38.3 cu. in.
    • Size (Inches) 4 in. W x 2-1/8 in. D x 4 in. H
    • Material Steel
    • SKU Spec Sheet
      TP36403 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNI MOUNT COVER 2G 5/8 RSD WITH 403 BOX