Crouse Hinds (Eaton) TP35000 UNI-MOUNT COVER 2G | Graybar Store
Crouse Hinds (Eaton) - UNI-MOUNT COVER 2G - TP35000
+ / - Hover over image to Zoom
Other Views

    UNI-MOUNT COVER 2G

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP35000
    SKU: 97222133
    $14.38
    Checking Pricing
         
    Capacity (Cubic Inch):6 cu. in.
    Color:Natural
    Material:Steel
    Shape:Square
    Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP35000
    • Color Natural
    • UNSPSC 39121304
    • Capacity (Cubic Inch) 6 cu. in.
    • Shape Square
    Product Overview:
    UNI MOUNT COVER 2 GANG 1/2 RSD