Panduit TP2-M Cable Tie Plate, Screw Applied, #10 (M5) Screw, 1.98 L x 0.50 W x 0.13 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000) | Graybar Store
     
Panduit - Cable Tie Plate, Screw Applied, #10 (M5) Screw, 1.98 L x 0.50 W x 0.13 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000) - TP2-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie Plate, Screw Applied, #10 (M5) Screw, 1.98 L x 0.50 W x 0.13 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: TP2-M
    SKU: 88201204
    $206.56
    Checking Pricing
         
    Color:Natural
    Mounting Type:#10 (M5) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TP2-M
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type #10 (M5) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Plate, Screw Applied, #10 (M5) Screw, 1.98 L x 0.50 W x 0.13 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000)
    The cable tie plate in natural color is applied with #10 (M5) screws. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It is used with miniature, intermediate, and standard cable