Altronix TP1220 Plug-In Transformer, 20VA | Graybar Store
Altronix - Plug-In Transformer, 20VA - TP1220
+ / - Hover over image to Zoom
Other Views

    Plug-In Transformer, 20VA

    Manufacturer: Altronix
    Manufacturer #: TP1220
    SKU: 22119580
    $11.13
    Checking Pricing
         
    Amp:20A
    Dimensions:8 in. x 6 in. x 5 in.
    Voltage (Volts):12V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # TP1220
    • Dimensions 8 in. x 6 in. x 5 in.
    • Voltage (Volts) 12V
    • UNSPSC 39121000
    • Amp 20A
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Plugin Transformer, 12VAC @ 20VA