Pass and Seymour (Legrand) TP12-W Trademaster Wallplate, 1-Gang, (1) 13/32 in. Dia. Opening For Telephone or Cable, Strap-Mount With #340 Yoke, Nylon, White | Graybar Store
     
Pass and Seymour (Legrand) - Trademaster Wallplate, 1-Gang, (1) 13/32 in. Dia. Opening For Telephone or Cable, Strap-Mount With #340 Yoke, Nylon, White - TP12-W
+ / - Hover over image to Zoom
Other Views

    Trademaster Wallplate, 1-Gang, (1) 13/32 in. Dia. Opening For Telephone or Cable, Strap-Mount With #340 Yoke, Nylon, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TP12-W
    SKU: 98292505
    $4.84
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TP12-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      TP12-W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single gang, Single telephone or cable outlet 13/32 hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon trademaster plate. White.
    Single gang, Single telephone or cable outlet 13/32 hole. Strap mounted with adjustable yoke. One #340 yoke. Nylon trademaster plate. White.