Jonard Tools TWAS-71630 Torque Wrench, Speed, 7/16, 30 in.-lb. | Graybar Store
Jonard Tools - Torque Wrench, Speed, 7/16, 30 in.-lb. - TWAS-71630
+ / - Hover over image to Zoom
Other Views

    Torque Wrench, Speed, 7/16, 30 in.-lb.

    Manufacturer: Jonard Tools
    Manufacturer #: TWAS-71630
    SKU: 25211686
    Checking Pricing
    Diameter (Inches):7/16 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # TWAS-71630
    • UNSPSC 27111500
    • Diameter (Inches) 7/16 in.
    • Handle Material Ergonomic Cushion Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Torque wrench with spead head for 7/16 inches connectors and configured for 30 in./lb
    Torque Wrench Speed Head is designed to act like a ratcheting wrench. The tool skips over the corners of the bolt or nut being turned so no repositioning of the tool is required (allowing continuous turning).Designed for in.F in. Connectors these wrenches help prevent over tightening. An audible click tells you the connection has been properly achieved. These wrenches all have angle heads sized for 7/16 in. F connectors and are designed with an ergonomic cushioned handle for user comfort and protection. These wrenches work in tightening mode only.. Torque wrenches are configured for 30 in./lb. (3.39 in Newton Meters) covering most manufacturers' recommended torque requirements for their F connectors.