Jonard Tools TWAF-71640 Torque Wrench, Full 7/16, 40 in.-lb. | Graybar Store
Jonard Tools - Torque Wrench, Full 7/16, 40 in.-lb. - TWAF-71640
+ / - Hover over image to Zoom
Other Views

    Torque Wrench, Full 7/16, 40 in.-lb.

    Manufacturer: Jonard Tools
    Manufacturer #: TWAF-71640
    SKU: 25523363
    Checking Pricing
    Diameter (Inches):7/16 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # TWAF-71640
    • Diameter (Inches) 7/16 in.
    • Handle Material Ergonomic Cushion Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Torque wrench with full angled head for 7/16 inches connectors and configured for 40 in./lb
    Torque Wrench Full Head is a full size open end wrench that behaves like a traditional open end wrench. Designed for in.F in. Connectors these wrenches help prevent over tightening. An audible click tells you the connection has been properly achieved.These wrenches all have angle heads sized for 7/16 in. F connectors and are designed with an ergonomic cushioned handle for user comfort and protection. These wrenches work in tightening mode only. Torque wrenches are configured for 40 in./lb. (4.52 in Newton Meters) covering most manufacturers' recommended torque requirements for their F connectors. The 40 in./lb. (4.52 in Newton Meters) torque wrench can also be used on bonding hardware.