Ideal Industries 35-430 Pliers, Tongue & Groove, V-Jaw, 10-1/2 in. | Graybar Store
     
Ideal Industries - Pliers, Tongue & Groove, V-Jaw, 10-1/2 in. - 35-430
+ / - Hover over image to Zoom
Other Views

    Pliers, Tongue & Groove, V-Jaw, 10-1/2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-430
    SKU: 89084061
    $30.67
    Checking Pricing
         
    Capacity:2 in
    Length:10.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-430
    • UNSPSC 27112112
    • Capacity 2 in
    • Length 10.5 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tongue and Groove Plier, Length (Inches): 10.5, Overall Length (Inches): 10.5 in, Capacity: 2 in