Leviton TGI06-1LI Toggle Touch™ Dimmer, 600W, Ivory | Graybar Store
     
Leviton - Toggle Touch™ Dimmer, 600W, Ivory - TGI06-1LI
+ / - Hover over image to Zoom
Other Views

    Toggle Touch™ Dimmer, 600W, Ivory

    Manufacturer: Leviton
    Manufacturer #: TGI06-1LI
    SKU: 99431678
    $24.57
    Checking Pricing
         
    Rating:600W
    Color:Ivory
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Incandescent
    Switch Type:1-Pole, 3-Way
    Action:Soft-ON/Standard-OFF
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TGI06-1LI
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Rating 600W
    • Switch Style Toggle Touch
    • Switch Type 1-Pole, 3-Way
    • Wall Box Size Single
    • Voltage Rating 120V
    • Action Soft-ON/Standard-OFF
    • Load Type Incandescent
    • SKU Spec Sheet
      TGI06-1LI Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ToggleTouch Preset Digital 600W Incandescent Dimmer, Single Pole and 3-Way, Ivory