Pass and Seymour (Legrand) SSO3 Wallplate, Jumbo, 3-Gang, (3) Toggle Switch, 302/304 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, Jumbo, 3-Gang, (3) Toggle Switch, 302/304 Stainless Steel - SSO3
+ / - Hover over image to Zoom
Other Views

    Wallplate, Jumbo, 3-Gang, (3) Toggle Switch, 302/304 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSO3
    SKU: 99521233
    $38.63
    Checking Pricing
         
    Color:Stainless
    No. of Gangs:3-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSO3
    • Color Stainless
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Jumbo
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SSO3 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3-Gang Jumbo (3) Toggle Switch Wallplate, 302/304 Stainless Steel
    Smooth Metal Wall Plate, Jumbo 3gang Toggle, 302 Stainless Steel