Pass and Seymour (Legrand) SSJ2 Wallplate, Junion-Jumbo, 2-Gang, (2) Toggle Switch, 302/304 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, Junion-Jumbo, 2-Gang, (2) Toggle Switch, 302/304 Stainless Steel - SSJ2
+ / - Hover over image to Zoom
Other Views

    Wallplate, Junion-Jumbo, 2-Gang, (2) Toggle Switch, 302/304 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSJ2
    SKU: 99521205
    $20.05
    Checking Pricing
         
    Color:Stainless
    No. of Gangs:2-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSJ2
    • Color Stainless
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Junior Jumbo
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SSJ2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang Junior-Jumbo (2) Toggle Switch Wallplate, 302/304 Stainless Steel
    Smooth Metal Wall Plate, Junior-Jumbo 2gang Toggle, 302 Stainless Steel