Hubbell Wiring Device - Kellems NPJ1R Wallplate, Nylon, Mid-Sized, 1-Gang, (1) Toggle Switch, Red | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Wallplate, Nylon, Mid-Sized, 1-Gang, (1) Toggle Switch, Red - NPJ1R
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, Mid-Sized, 1-Gang, (1) Toggle Switch, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ1R
    SKU: 25078107
    $0.54
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    No. of Gangs:1-Gang
    Opening:1) Toggle
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ1R
    • Color Red
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) Toggle
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 1-Gang, 1) Toggle, Red
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 1-Gang, 1) Toggle, Red