Hubbell Wiring Device - Kellems NP4 Wallplate, Nylon, 4-Gang, (4) Toggle Switch, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 4-Gang, (4) Toggle Switch, Brown - NP4
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 4-Gang, (4) Toggle Switch, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP4
    SKU: 25077277
    $3.60
    Checking Pricing
         
    Quick Order:Y
    Color:Brown
    No. of Gangs:4-Gang
    Opening:(4) Toggle Switch Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP4
    • Color Brown
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Opening (4) Toggle Switch Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 4) Toggle, Brown
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 4) Toggle, Brown