Pass and Seymour (Legrand) SSJ1 Wallplate, Junion-Jumbo, 1-Gang, (1) Toggle Switch, Smooth 302 Stainless Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Pass and Seymour (Legrand) - Wallplate, Junion-Jumbo, 1-Gang, (1) Toggle Switch, Smooth 302 Stainless Steel - SSJ1
+ / - Hover over image to Zoom
Other Views

    Wallplate, Junion-Jumbo, 1-Gang, (1) Toggle Switch, Smooth 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSJ1
    SKU: 99521201
    $9.41
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSJ1
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    Product Overview:
    Smooth Metal Wall Plate Junior-Jumbo 1gang Toggle 302 Stainless Steel
    Smooth Metal Wall Plate Junior-Jumbo 1gang Toggle 302 Stainless Steel