Leviton 1224-SGY Heavy Duty Spec Grade Toggle AC Quiet Switch, 4-Way, 20A, 120/277V, Back and Side Wired, Grey | Graybar Store
     
Leviton - Heavy Duty Spec Grade Toggle AC Quiet Switch, 4-Way, 20A, 120/277V, Back and Side Wired, Grey - 1224-SGY
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Spec Grade Toggle AC Quiet Switch, 4-Way, 20A, 120/277V, Back and Side Wired, Grey

    Manufacturer: Leviton
    Manufacturer #: 1224-SGY
    SKU: 99969789
    $53.69
    Checking Pricing
         
    Color:Grey
    Switch Type:4-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1224-SGY
    • Color Grey
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 4-Way
    • Voltage Rating 277 V AC
    • SKU Spec Sheet
      1224-SGY Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Toggle Switch, 20A, Toggle, 4 Way, 277V AC, Gray