Leviton 1222-2T Extra Heavy Duty Spec Grade Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Self-Grounding, Back and Side Wired, Light Almond | Graybar Store
     
Leviton - Extra Heavy Duty Spec Grade Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Self-Grounding, Back and Side Wired, Light Almond - 1222-2T
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Spec Grade Toggle AC Quiet Switch, 2-Pole, 20A, 120/277V, Self-Grounding, Back and Side Wired, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 1222-2T
    SKU: 25640710
    $24.97
    Checking Pricing
         
    Color:Almond
    Switch Type:2-Pole
    Voltage Rating:277 V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1222-2T
    • Color Almond
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle Switch
    • Switch Type 2-Pole
    • Voltage Rating 277 V
    • SKU Spec Sheet
      1222-2T Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Leviton Extra Heavy Duty Toggle Switch, 20A, 2-Pole, Almond
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.