Hubbell Wiring Device - Kellems HBL7810D Manual Motor Controller/Disconnect Switch, Standard Toggle-Type, 600VAC, 3-Pole, Back/Side Wired, 30A | Graybar Store
     
Hubbell Wiring Device - Kellems - Manual Motor Controller/Disconnect Switch, Standard Toggle-Type, 600VAC, 3-Pole, Back/Side Wired, 30A - HBL7810D
+ / - Hover over image to Zoom
Other Views

    Manual Motor Controller/Disconnect Switch, Standard Toggle-Type, 600VAC, 3-Pole, Back/Side Wired, 30A

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7810D
    SKU: 25025164
    $90.48
    Checking Pricing
         
    Amperage:30
    Voltage Rating:600 Vac
    Color:Black
    Switch Type:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7810D
    • Color Black
    • Amperage 30
    • UNSPSC 39121521
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 3-Pole
    • Voltage Rating 600 Vac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Circuit-Lock® manual motor controller/disconnect switch 600 Vac, 3-pole, 30A, back/side wired with standard toggle type.
    • Optional side guard for close wall applications
    • Clamping plate for secure back or side wiring
    • Thermoset body provides resistance to electrical arc tracking