Panduit TNC50X50LG2 Wire Duct, Slotted Wall Wiring Duct, DIN Standard Mounting Holes, 6.6 ft x 1.95 in x 1.88 in, 6.6 ft L | Graybar Store
     
Panduit - Wire Duct, Slotted Wall Wiring Duct, DIN Standard Mounting Holes, 6.6 ft x 1.95 in x 1.88 in, 6.6 ft L - TNC50X50LG2
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Slotted Wall Wiring Duct, DIN Standard Mounting Holes, 6.6 ft x 1.95 in x 1.88 in, 6.6 ft L

    Manufacturer: Panduit
    Manufacturer #: TNC50X50LG2
    SKU: 25698546
    $47.51
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6.6 ft x 1.95 in x 1.88 in
    Length:6.6 ft.
    Material:Polyphenylene Ether, Polystyrene
    Width:1.95 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TNC50X50LG2
    • Dimensions 6.6 ft x 1.95 in x 1.88 in
    • Type Slotted Wall Wiring Duct
    • UNSPSC 39131712
    • Connection Type DIN Standard Mounting Holes
    • Length 6.6 ft.
    • Width 1.95 in.
    • Material Polyphenylene Ether, Polystyrene
    • SKU Spec Sheet
      TNC50X50LG2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type TNC slotted wall wiring duct, 49.6mm W x 47.8mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.