Intermatic TN111RM40 Heavy-Duty Outdoor Mechanical Plug-In Timer, 125VAC, 60Hz | Graybar Store
     
Intermatic - Heavy-Duty Outdoor Mechanical Plug-In Timer, 125VAC, 60Hz - TN111RM40
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Outdoor Mechanical Plug-In Timer, 125VAC, 60Hz

    Manufacturer: Intermatic
    Manufacturer #: TN111RM40
    SKU: 25294955
    $13.84
    Checking Pricing
         
    Color:Black
    Enclosure Type (Nema):NEMA 3R
    Amps:9A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # TN111RM40
    • Color Black
    • UNSPSC 39122208
    • Amps 9A
    • Enclosure Type (Nema) NEMA 3R
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plug in Timer with 2 On/2 Off settings per day with removable trippers.Minimum 30-min ON/OFF time,Rated for outdoor when used in a Type 3R enclosure, 9 A , 125 VAC, 60 Hz.