Lithonia Lighting TMSL16000LM L/LV MVOLT GZ10 50K 80CRI WH TMSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 16,000 Lumens, 5000K, White | Graybar Store
     
Lithonia Lighting - TMSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 16,000 Lumens, 5000K, White - TMSL16000LM L/LV MVOLT GZ10 50K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    TMSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 16,000 Lumens, 5000K, White

    Manufacturer: Lithonia Lighting
    Manufacturer #: TMSL16000LM L/LV MVOLT GZ10 50K 80CRI WH
    SKU: 25697501
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Lumens:16000
    Driver:0-10V Dimming
    Color Temperature (Kelvin):5000
    Color:White
    Alternate Manufacturer Part No.:230RNA
    Brand or Series:TMSL Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TMSL16000LM L/LV MVOLT GZ10 50K 80CRI WH
    • Color White
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 230RNA
    • Brand or Series TMSL Series
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Lumens 16000
    • Voltage 120/277
    • Driver 0-10V Dimming
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LED LOW BAY 8FT 16000L 0-10V DIMMING WHT