Lithonia Lighting TMSL10000LML/LVMVOLTGZ1040K80CRIMBCS93B TMSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 10,000 Lumens, 4000K, Matte Black, 600V SEOOW Black Cord-No Plug | Graybar Store
     
Lithonia Lighting - TMSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 10,000 Lumens, 4000K, Matte Black, 600V SEOOW Black Cord-No Plug - TMSL10000LML/LVMVOLTGZ1040K80CRIMBCS93B
+ / - Hover over image to Zoom
Other Views

    TMSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 10,000 Lumens, 4000K, Matte Black, 600V SEOOW Black Cord-No Plug

    Manufacturer: Lithonia Lighting
    Manufacturer #: TMSL10000LML/LVMVOLTGZ1040K80CRIMBCS93B
    SKU: 25856202
    $408.16
    Checking Pricing
         
    Lumens:10000 Lumens
    Voltage Rating:120/277V
    Driver:0-10V Dimming
    Color Temperature (Kelvin):4000
    CRI:80
    Color:Matte Black
    Additional Features:600V SEOOW Black Cord, No Plug
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TMSL10000LML/LVMVOLTGZ1040K80CRIMBCS93B
    • Color Matte Black
    • UNSPSC 39112102
    • Additional Features 600V SEOOW Black Cord, No Plug
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    • Lumens 10000 Lumens
    • Series TMSL
    • Voltage Rating 120/277V
    • Driver 0-10V Dimming
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: